Welcome to Würth Finland For trade customers only
Protective fleece Basic
Protective fleece Basic - 1
Protective fleece Basic - 2
Protective fleece Basic - 3

For detailed information, other images and documents, please select individual articles from the following table.

Protective fleece Basic

For construction, painting and decorating
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
Key properties:


  • With PE film as moisture barrier on upper

  • Non-slip coating on underside


Benefits:


  • Helps prevent accidents (active anti-slip protection on back)

  • Quick to apply and non-creasing (saving time)

  • Environmentally friendly (does not contain any harmful substances, thermally disposable)
Notice

Wear debris can be removed with a damp cloth and warm water.

Can be easily cut and punched.

Never use on wet and newly laid floor coverings. The covering surfaces and the material must be dry and clean. Chemical evaporations must be fully complete. In the event of disregarding, stains and deposits can appear. Special care is needed when using on freshly installed natural stone and paving stones, as well as on freshly treated parquet. Always test on a concealed area first.