Welcome to Würth Finland For trade customers only
Quick-action connector with hose spindle Cejn 303
Quick-action connector with hose spindle Cejn 303 - 1
Quick-action connector with hose spindle Cejn 303 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action connector with hose spindle Cejn 303

Low connection force makes the connectors easy to use.

See product details

Available in 4 version
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
  • The connectors' flow values are high and they are highly resistant to vibration.

  • Quick-action connectors and connector nipples with male threads are equipped with thread sealant compound upon delivery.

  • Can also be used for vacuum.


Flow port: 6.5 mm


Flow*: 1450 l/min


Max. operating pressure: 16 bar (232 PSI)


Min. explosion pressure: 140 bar (2030 PSI)


Temperature range: -20°C to +100°C


Body: zinc-coated steel/brass


Coupling nipple made of hardened and zinc-coated steel


Coupling force: 85.0 N


Compatibility with TEMA 1300, Rectus 31


*Measured with 0.5 bar pressure loss