You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Sort by
24 articles with 75 variations found
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting PVC pneumatic hoses.
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting PU pneumatic hoses.
Compressed air quick-action coupling with hose connection.
Compressed air quick-action coupling with female thread.
Compressed air quick-action coupling with male thread.
Low connection force makes the connectors easy to use.
A sturdy connector with low connection power.
Coupling with safety locking feature from the Cejn 342 series.
High flow rate up to 2,100 l/min at 16 bar, ergonomic one-hand operation, airtight connection for efficiency, hardened sleeves and corrosion protection for long life
Up to 2,100 l/min at 16 bar ensures optimal compressed air supply and maximum performance of compressed air consumers, enabling higher productivity and lower energy costs
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting pneumatic lines.
High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Ergonomic sleeve, one-handed operation and airtight connection for efficiency and safety
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.