For detailed information, other images and documents, please select individual articles from the following table.
Raw edge V-belt BX CONTI-V FO
Raw edge classical V-belt 17 mm BX profile.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Raw edge version of the classical DIN 2215 V-belt for increased power transmission compared to wrapped belts. The moulded cog design also allows use on smaller diameter pulleys.
- Raw edge classical V-belt, B profile complies with DIN 2215, moulded cog
- Operating temperature range -30°C - +70°C
- Antistatic, compliant with ISO 1813
- Standardised series from 1000 mm onwards
- Dust protected
- Conditionally oil-resistant
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!