Welcome to Würth Finland For trade customers only
Cogged raw edge V-belt XPA DIN 7753 CONTI V® FO PIONEER
Cogged raw edge V-belt XPA DIN 7753 CONTI V® FO PIONEER - 1
Cogged raw edge V-belt XPA DIN 7753 CONTI V® FO PIONEER - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cogged raw edge V-belt XPA DIN 7753 CONTI V® FO PIONEER

Raw edge narrow V-belt 13 mm XPA profile.

See product details

Available in 112 version
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
Transversely rigid, raw edge EPDM V-belt for heavy-duty use and long service life in power transmission. Typical applications include compressors, construction machinery, cutters, exhaust fans and pumps. The V-belt is particularly durable, heat-resistant and antistatic.



  • Raw edge narrow V-belt, XPA profile complies with DIN 7753, moulded cog

  • Maintenance-free

  • Antistatic, compliant with ISO 1813

  • Standardised series from 1000 mm onwards

  • Dust protected
Notice

Length indicated on the belt (outer length - 17 mm)



Equivalent XPA belt is obtained by subtracting 18 mm from AVX13 vehicle belt