For detailed information, other images and documents, please select individual articles from the following table.
Cogged raw edge V-belt XPB DIN 7753 CONTI V® FO PIONEER
Raw edge narrow V-belt 17 mm XPB profile.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Transversely rigid, raw edge EPDM V-belt for heavy-duty use and long service life in power transmission. Typical applications include compressors, construction machinery, cutters, exhaust fans and pumps. The V-belt is particularly durable, heat-resistant and antistatic.
- Raw edge narrow V-belt, XPB profile complies with DIN 7753, moulded cog
- Maintenance-free
- Antistatic, compliant with ISO 1813
- Standardised series from 1000 mm onwards
- Dust protected
- Conditionally oil-resistant
Length indicated on the belt (outer length - 22 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!