Welcome to Würth Finland For trade customers only
Eye bolt RS Extra strong
Eye bolt RS  Extra strong - 1
Eye bolt RS  Extra strong - 2

For detailed information, other images and documents, please select individual articles from the following table.

Eye bolt RS Extra strong

The octagonal form is distinct from the DIN ring screws

See product details

Available in 7 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • Load marking: the largest allowed load in the most disadvantageous direction is clearly marked on the lifting lug.

  • Material 1.6541, forged, heat refined, crack inspected according to EN 1677-1.

  • 4 x security: basic substance requirement Fe37> St37 (1.0037)

  • It must be checked that the lifting nut is tight before lifting.

  • Avoid lifting positions that can tighten or loosen the thread.

  • Note: the screw can open due to side loading.

  • When used in mining, the nominal load must not be exceeded even in the most advantageous load position.

  • Reserve an even area the size of the E diameter.
Notice

The screw can open under lateral load.