Welcome to Würth Finland For trade customers only
Rivet nut steel galvanized, small countersunk head open
Rivet nut steel galvanized, small countersunk head open - 1
Rivet nut steel galvanized, small countersunk head open - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut steel galvanized, small countersunk head open

Blind rivet nut combines screw and rivet fastening, suitable for fastening all materials. Knurling under the head prevents rotation, allowing higher tightening torque and better torque resistance.

See product details

Available in 10 version
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
Blind rivet nut steel zinc plated small head, open, knurled is an ideal choice for fastening all types of materials to thin metal. Knurling under the head prevents unintentional rotation, while the metric thread allows easy disassembly if required. Blind rivet nuts combine the advantages of rivet and screw fastening, enabling strong fixing in thin-walled structures without hexavalent chromium. This product complies with RoHS requirements.



  • Rifling under the socket prevents unwanted twisting

  • Cables can be attached to a surface where threads cannot be made

  • Metric thread allows for the creation of an assembly that can be detached

  • Higher tightening torque and improved torque resistance

  • Suitable for fixing of all kinds of materials, especially aluminium, plastic and fibreglass

  • Blind rivet nuts combine two fastening methods: Rivet coupling and screw coupling.

  • This allows screw couplings to be used in relatively thin walled construction elements.

  • Free from hexavalent chromium: complies with RoHS requirements
Notice

Specified pull-out values are indicative. Values may vary depending on the workpiece, drilled hole tolerance and surface roughness.