Welcome to Würth Finland For trade customers only
Pneumatic blind riveter XT2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic blind riveter XT2

POP ProSet XT2 pneumatic blind rivet tool provides fast and efficient installation for professional use. Lightweight and compact design makes operation easy, and patented features such as tool-free nose opening and quick-release mandrel collector make use effortless and safe.
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
POP ProSet XT2 pneumatic blind rivet tool is a lightweight and compact tool that ensures a fast installation cycle for professional use. The patented nose assembly can be opened without tools, making jaw cleaning and replacement easy, while the quick-release mandrel collector is easy to empty. Sensitive two-finger trigger and adjustable air exhaust make operation easy and efficient, while automatic air shut-off when removing the mandrel collector increases safety. Rotatable air inlet and suspension hook improve usability and convenience.



  • POP ProSet XT2 pneumatic blind rivet tool

  • Lightweight and compact

  • Fast installation cycle.

  • The patented bit section can be opened without tools, which facilitates the cleaning and replacement of the jaws.

  • The snap-on mandrel cup can be emptied quickly.

  • Sensitive two-finger trigger.

  • Directional air exhaust.

  • Inlet air flow stops automatically when the mandrel cup is removed.

  • Supply air connector can be rotated left or right, with an open/close switch integrated in the connector.

  • The hanging hook enables use as a reliever.

  • Designed for demanding professional use.

1 Year Warranty


on issues of material and production