For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic blind riveter XT3
The POP ProSet XT3 pneumatic blind rivet tool delivers powerful performance in a compact size. Fast installation cycle, tool-free cleaning and sensitive trigger make operation efficient and comfortable. Safety is enhanced by automatic vacuum shut-off and adjustable air inlet. Designed for demanding professional use.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The POP ProSet XT3 pneumatic blind rivet tool offers powerful performance in a compact size. Its fast installation cycle ensures efficient and smooth operation. The patented nose assembly enables tool-free cleaning and jaw replacement, while the quick-release mandrel collector makes emptying easy. Sensitive two-finger trigger and adjustable air exhaust improve ease of use. In addition, automatic vacuum shut-off and adjustable air inlet make operation safe and easy. Suspension hook allows use with a balancer. The product is designed for demanding professional use.
- POP ProSet XT3 pneumatic blind rivet tool
- Powerful yet compact
- Fast installation cycle.
- The patented bit section can be opened without tools, which facilitates the cleaning and replacement of the jaws.
- The snap-on mandrel cup can be emptied quickly.
- Sensitive two-finger trigger.
- Directional air exhaust.
- Inlet air flow stops automatically when the mandrel cup is removed.
- Supply air connector can be rotated left or right, with an open/close switch integrated in the connector.
- The hanging hook enables use as a reliever.
- Designed for demanding professional use.
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!