Welcome to Würth Finland For trade customers only
WRC standard roller chain 2-row
WRC standard roller chain 2-row - 1
WRC standard roller chain 2-row - 2

For detailed information, other images and documents, please select individual articles from the following table.

WRC standard roller chain 2-row

Duplex roller chains according to European standard (BS).

See product details

Available in 9 version
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
WRC (Würth Roller Chain) roller chains are manufactured in compliance with ISO 606 DIN 8187. The chains are pre-loaded (pre-stretched), pre-lubricated and feature seamless rollers. The chains are marked with a production batch code for traceability. Excellent price-performance ratio, wear resistance, fatigue resistance and high breaking load (+20% higher than standard) provide a durable and reliable solution for power transmission and conveyor applications.



  • Average breaking load is +20% higher than DIN value

  • Supplied in 5 m boxes including one connecting link

  • Pre-stretched

  • Pre-lubricated

  • Seamless and precision cylindrical bushes
Notice

BS (British Standard)


3/8" = 06B


1/2" = 08B


5/8" = 10B


3/4" = 12B


1" = 16B


1 1/4" = 20B


1 1/2" = 24B


1 3/4" = 28B