For detailed information, other images and documents, please select individual articles from the following table.
Roller chain, compliant with standard WRC Simplex
Simplex roller chains according to European standard (BS).
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
WRC (Würth Roller Chain) roller chains are manufactured in compliance with ISO 606 DIN 8187. The chains are pre-loaded (pre-stretched), pre-lubricated and feature seamless rollers. The chains are marked with a production batch code for traceability. Excellent price-performance ratio, wear resistance, fatigue resistance and high breaking load (+20% higher than standard) provide a durable and reliable solution for power transmission and conveyor applications.
- Average breaking load is +20% higher than DIN value
- Supplied in 5 m boxes including one connecting link
- Pre-stretched
- Pre-lubricated
- Seamless and precision cylindrical bushes
BS (British Standard)
3/8" = 06B
1/2" = 08B
5/8" = 10B
3/4" = 12B
1" = 16B
1 1/4" = 20B
1 1/2" = 24B
1 3/4" = 28B
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!