Welcome to Würth Finland For trade customers only
WRC roller chain Serrated side plates
WRC roller chain Serrated side plates - 1
WRC roller chain Serrated side plates - 2

For detailed information, other images and documents, please select individual articles from the following table.

WRC roller chain Serrated side plates

Simplex roller chain according to European standard (BS) with straight side plates. Both inner and outer links have serrations.
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
WRC (Würth Roller Chain) roller chains are manufactured in compliance with ISO 606 DIN 8187. The chains are pre-loaded (pre-stretched), pre-lubricated and feature seamless rollers. The chains are marked with a production batch code for traceability. Excellent price-performance ratio, wear resistance, fatigue resistance and high breaking load (+20% higher than standard) provide a durable and reliable solution for conveyor applications.



  • Average breaking load is +20% higher than DIN value

  • Supplied in 5 m boxes including one connecting link

  • Straight side plates

  • Pre-stretched

  • Pre-lubricated

  • Seamless and precision cylindrical bushes
Notice

BS (British Standard)


3/8" = 06B


1/2" = 08B


5/8" = 10B


3/4" = 12B


1" = 16B


1 1/4" = 20B


1 1/2" = 24B


1 3/4" = 28B