You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Sort by
High-quality roller especially for painting smooth surfaces such as furniture and doors with water-based paints and varnishes.
High-quality black-striped roller with 13 mm pile, suitable for all paints and varnishes, including resin and anti-corrosion paints as well as 2-component and epoxy paints.
Maximum quality corner roller with a durable, solvent-resistant cover made of high-quality non-woven polyamide for a long service life
High-quality U-bracket for coating and sealing rollers
Economically priced polyester Vestan paint roller for easy working
Foam roller provides an exceptionally smooth and durable finish on surfaces such as doors, furniture and radiators. Suitable for applying water- and solvent-based paints and varnishes.
High-quality radiator roller with a durable cover made of high-quality nylon for a long service life
High-quality and durable paint roller for an even and flawless finish. Pile height 10 mm is ideal for water- and solvent-based paints and varnishes, as well as wood protection products.
Versatile radiator roller for smooth surfaces. Suitable for water- and solvent-based paints and varnishes, as well as 2-component paints.
Synthetic wool roller for interior paints
High-quality and versatile roller for oil, varnish, resin, anti-corrosion and 2-component paints. Highly durable, lint-free roller ensures an even finish.
Push-fit handle for paint roller, suitable for extension handle.
Extend reach with the telescopic pole