Welcome to Würth Finland For trade customers only
Kjellberg Root Flux root protection paste

For detailed information, other images and documents, please select individual articles from the following table.

Kjellberg Root Flux root protection paste

Root protection paste for TIG welding of low-alloy and stainless steels. Protects the weld from oxidation and ensures even heat distribution on the underside of the weld
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
Root Flux root protection paste is an excellent choice for TIG welding of low-alloy and stainless steels. It protects against oxidation during welding and distributes heat evenly on the underside of the weld. Acting as a backing paste, it cleans the weld pool of impurities and removes oxide inclusions during welding. The easy-to-use powder is mixed with liquid and applied to the root side before welding.



  • Used in TIG welding of low-alloy and stainless steels (nickel content max. 20%)

  • Protects against oxidation during welding

  • Also acts as a backing paste by distributing heat evenly on the underside of the weld

  • Also acts chemically by cleaning impurities from the weld pool

  • Does not replace root shielding gas; used when shielding gas cannot be used

  • Protects the root side, but does not correspond to a root side shielded with argon

  • Removes oxide inclusions and emission oxides during welding

  • Replaces gas shielding (if the design makes shielding gas difficult to use on the root side), tape, and ceramic backing

  • Applied to the root side in an approx. 2 mm layer before welding

  • Supplied as a powder; mixed with industrial alcohol (methanol, ethanol) or distilled water in a ratio of 60% powder to 40% liquid before welding