You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Sort by
PVC-coated wire rope, zinc-plated steel. Total length 100 m.
Wire rope, zinc-plated steel.
Nominal strength of the wires: 1,570 N/mm²
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
UV-resistant cable tie with plastic pawl provides a reliable and durable solution for both indoor and outdoor use. Polyamide 6.6 material ensures long service life and secure fastening.
The Energizer Industrial battery provides a reliable and long-lasting power source for demanding industrial applications.
The all-rounder for the most common cleaning tasks.