For detailed information, other images and documents, please select individual articles from the following table.
Rotating file L, carbide milling bit Crossed teeth
Efficient rotary burr with carbide head and standard cross-cut toothing provides a smooth surface and reduces the need for post-processing. Suitable for a wide range of materials
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Rotary burr with standard cross-cut toothing provides an efficient tool for achieving a smooth surface and removing chips without the need for post-processing. Its multiple service life compared to conventional tool materials saves time and effort when milling hard materials. General-purpose toothing is suitable for many materials, such as ferrous materials, stainless steels and hard plastics.
- Rotary burr with carbide head and standard cross-cut toothing
- Provides a smooth surface and removes chips efficiently.
- Reduces the need for post-processing.
- Multiple service life compared to conventional tool materials.
- Saves time when milling hard materials
- Suitable for milling hard materials.
- The teeth are suitable for all iron materials, stainless steel and high-strength steel, grey cast iron, welding seams, hard plastics, hardened steel, nickel and titanium.
- Model KEL
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!