Welcome to Würth Finland For trade customers only
Safety connector, 3/8" female thread

For detailed information, other images and documents, please select individual articles from the following table.

Safety connector, 3/8" female thread

Coupling with safety locking feature from the Cejn 342 series.
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
The Cejn 342 3/8" female thread coupling is approved for the 3M Aircare filter unit and features a safety locking function. The automatic safety lock prevents accidental disconnection and allows easy one-handed operation. 342 series couplings are made of zinc-plated steel (locking sleeve of hardened zinc-plated steel) and are designed to withstand heavy use in demanding conditions.



  • Approved for 3M Aircare filter unit

  • Female thread 3/8"

  • Automatic safety locking feature

  • Very high flow capacity

  • One-handed operation

  • Made of zinc-plated steel