For detailed information, other images and documents, please select individual articles from the following table.
BASIC safety harness
Simple but safe - the lightest of all safety harnesses.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Reduced to the essentials
- 1 fall arrest eyelet made of steel on the back in accordance with EN 361.
- 1 fall arrest eyelet consisting of 2 textile loops in the chest area in accordance with EN 361.
- Adjustment buckles on the legs.
- The light weight supports comfortable working.
- Small and compact, easy to store.
Timeless design
- High-quality black straps with red accents.
No risk of confusion
- Integrated sleeve with name label.
- Add your name to identify your own harness.
Supplied in practical storage bag
- This reusable bag ensures protected storage and safe transport and is ideal for everyday work.
Note: The permissible max. user weight is determined by the energy-absorbing element used in the fall arrest system (e.g. shock absorber in accordance with EN 355, fall arrester in accordance with EN 360 or guided type fall arresters in accordance with EN 353).
* User weight: Weight of the user including tools and equipment carried.
| Size chart | ||||||
| Height in cm | Hip circumference in cm | Leg circumference in cm | ||||
| Harness size | min. | max. | min. | max. | min. | max. |
| One size | 160 | 185 | 75 | 120 | 50 | 75 |
- For working at height, requiring secure front or dorsal attachment.
- Ideal for situations where a low product weight and safety are required.
- Suitable for the manufacturing industry, e.g. activities in steel construction, for construction and roofing work, and technical maintenance and repair.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!