For detailed information, other images and documents, please select individual articles from the following table.
Rubber socket-outlet 250 V / 2.5 mm2/ 16A SCH
Rubber splash-proof safety socket with cover (IP44) provides a reliable and safe option for outdoor use. Complies with DIN VDE0620 standard. Operates reliably even in varying conditions.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
This rubber splash-proof safety socket offers a dependable and safe solution. Compliant with DIN VDE 0620 standard, ensuring high quality and durability. Black UV-resistant material is ideal for outdoor use and resistant to oils, greases and solvents. Operating temperature range -25...+40°C ensures functionality in varying conditions. The socket is easy to install and use, ensuring reliable everyday operation.
- Rubber socket with cover
- DIN VDE0620
- Black
- IP44
- UV-resistant material
- Resistant to many oils, fats and solvents
- Operating temperature: -25–+40°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!