For detailed information, other images and documents, please select individual articles from the following table.
Sanding disc Tyrolit Cerabond X
Tyrolit Cerabond X grinding disc offers excellent efficiency and fast grinding for applications requiring high material removal. Ceramic Cerabond X abrasive grains retain their sharpness throughout the entire service life of the disc, ensuring maximum grinding performance to the end.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Tyrolit Cerabond X grinding disc is an extremely efficient tool for applications requiring high material removal. Ceramic Cerabond X abrasive grains enable very fast grinding, and the grains remain sharp throughout the entire service life, maintaining high grinding performance to the end. The new bonding method combined with Cerabond X abrasive grains makes the disc long-lasting and highly suitable for grinding both steel and stainless steel in various applications in the metal industry, steel construction and machinery manufacturing.
- Extremely efficient grinding disc for applications requiring high material removal
- Ceramic Cerabond X abrasive grains enable extremely fast grinding
- These abrasive grains remain sharp throughout the whole service life of the disc and maintain a good grinding efficiency until the end
- A new bonding method together with Cerabond X abrasive grains make the disc last a long time
- Suitable for grinding steel and stainless steel
- For grinding corners, surfaces and welded seams in metal industry, steel structure works, machine and equipment manufacturing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!