Welcome to Würth Finland For trade customers only
Ergonomic scoop
Ergonomic scoop - 1
Ergonomic scoop - 2
Ergonomic scoop - 3
Ergonomic scoop - 4
Ergonomic scoop - 5

For detailed information, other images and documents, please select individual articles from the following table.

Ergonomic scoop

Durable, ergonomic scoop for transporting large quantities of ingredients or food waste

See product details

Available in 4 version
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
Ergonomic design and thick handle


  • Curved design in two positions, resulting in a significant improvement to working position

  • The ergonomic handle is reinforced by an aluminium tube inside

  • The handle provides a firm grip without unnecessary strain on the hand muscles

  • Excellent for left- and right-handed users

  • Insulated handle also allows the scoops to be used comfortably in cold environments


Special scraping edge


The scoop blade has a special scraping edge for easy removal of more stubborn dirt



Different versions


  • Different scoop blade sizes to accommodate different quantities

  • Different handle lengths


FDA-compliant raw materials


  • Specially for use in food processing areas

  • Halal and kosher compliant


Hygienic design for easy cleaning and maintenance


  • Dishwasher safe (at max. 93 °C)

  • Can be sterilised in autoclaves (max. 121 °С)


In one plain colour, different colours available


  • Different colours reduce the risk of cross-contamination

  • This facilitates compliance with the HACCP system and the allergen prevention procedure


Free from phthalates and bisphenol A