For detailed information, other images and documents, please select individual articles from the following table.
Screw anchor round head ZN TX30 WIP W-BS/S
Individual attachment in cracked and non-cracked concrete. Multiple attachment in concrete and hollow-core pre-stressed concrete ceilings.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Extremely flexible to use
Three fixing depths (sizes 6-14) and many various gauges
- High load-bearing capacity
- Low axial and edge clearance due to very low expansion effect
- Very quick and easy installation
- Minimal force required for installation
- Can be loaded instantly – no waiting
Installation using a suitable impact screwdriver.
ETA-16/0043 for individual attachment
Option 1, cracked and non-cracked concrete (size 6)
ETA-16/0128 for multiple attachment
Concrete (sizes 5 and 6)
Hollow-core pre-stressed concrete ceilings (size 6)
Fire resistance
R30, R60, R90, R120; Technical Report TR020 (included in the approvals)
Individual attachment size 6:
Standard concrete C20/25-C50/60 (cracked and non-cracked concrete)
Multiple attachment sizes 5 and 6:
For anchoring non-load-bearing systems in non-cracked and cracked concrete
For attachment in hollow-core pre-stressed concrete ceilings, size 6
Optimal head geometry, suitable for attachment for example in
assembly rails, railings, metal profiles, fasteners and wooden structures
Can be used in concrete< C20/25 and in pressure-resistant natural stone (without approval)
W-BS/S (zinc-plated steel) approved for use in dry indoor areas
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!