For detailed information, other images and documents, please select individual articles from the following table.
Plumber's sealing screw zinc-coated painted
Powder-coated roofing screw, with durable coating up to the screw threads
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Painted 8-mm hexagon head
Aluminium washer 14 mm
- EPDM gasket
- Completely water resistant
- Corrosion-resistant
- Secure mounting
- Meets requirements for climatical stress class C3
Aluminium spacer, no corrosion.
Non-brittle EPDM gasket.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!