Welcome to Würth Finland For trade customers only
Plumber's sealing screw zinc-coated painted
Plumber's sealing screw zinc-coated painted - 1
Plumber's sealing screw zinc-coated painted - 2
Plumber's sealing screw zinc-coated painted - 3
Plumber's sealing screw zinc-coated painted - 4

For detailed information, other images and documents, please select individual articles from the following table.

Plumber's sealing screw zinc-coated painted

Powder-coated roofing screw, with durable coating up to the screw threads

See product details

Available in 57 version
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
Painted 8-mm hexagon head


Aluminium washer 14 mm


  • EPDM gasket

  • Completely water resistant

  • Corrosion-resistant

  • Secure mounting

  • Meets requirements for climatical stress class C3


Aluminium spacer, no corrosion.


Non-brittle EPDM gasket.