Welcome to Würth Finland For trade customers only
Timing belt Conti Silentsync 14M

For detailed information, other images and documents, please select individual articles from the following table.

Timing belt Conti Silentsync 14M

Double helical tooth timing belt with Kevlar tensile cords for quiet operation.

See product details

Available in 3 version
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
Double helical tooth belt with very high power transmission capacity, quiet operation and high energy efficiency. Aramid tensile cords and a robust rubber compound provide multiple advantages. Self-guiding, high power transmission capacity and resistant to high temperatures. Excellent alternative for both timing belt and V-belt drives.



  • Operating temperature range -30°C - +130°C

  • Very low noise level

  • Antistatic, compliant with ISO 9563

  • Maintenance-free

  • Suitable for back-side tensioning

  • Ozone-resistant

  • Low vibration level during operation

  • Conditionally oil-resistant

ISO 9563