For detailed information, other images and documents, please select individual articles from the following table.
Flux core wire Supercore 309MoL
High-quality rutile flux-cored wire for welding stainless steels in the flat position. Excellent corrosion resistance and also suitable for dissimilar joints.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Shielding gas welding wire 309MoL is a rutile flux-cored wire specially designed for flat position welding of stainless and acid-resistant steels. Its highly CrNiMo-alloyed composition ensures high corrosion resistance in the weld metal. It is also highly suitable for steels that are difficult to weld. In addition, the wire is suitable for dissimilar joints of unalloyed steel and stainless/acid-resistant steel, as well as for welding buffer layers. The maximum plate thickness in butt joints is approximately 12 mm.
- Rutile flux-cored wire for flat position welding of stainless/acid-resistant steels
- Highly alloyed with CrNiMo
- For welding non-alloy to stainless steel and for buffer layer welding
- The weld metal has a high tolerance against corrosion
- For steels with low weldability
- Max. plate thickness in butt joints ~ 12 mm
AWS A5.22 E 309LMoT0 -1/-4
EN ISO 17633-A T23 12 L R C/M 3
Power type/Shielding gas
DC+
Ar+ (>5–25%) CO2 (EN 439: M21)
100% CO2 (EN 439: C1)
Flow: 15 - 25 L/min
AWS A5.22 E 309LMoT0 -1/-4
EN ISO 17633-A T23 12 L R C/M 3
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!