Welcome to Würth Finland For trade customers only
Rutile flux-cored wire Outershield 71E-H

For detailed information, other images and documents, please select individual articles from the following table.

Rutile flux-cored wire Outershield 71E-H

High-quality rutile flux-cored wire for welding work in all positions. Exceptional welding characteristics and mechanical properties ensure an excellent end result.

See product details

Available in 2 version
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
Outershield 71E-H is a rutile flux-cored wire suitable for welding in all positions and is ideally suited to high-quality welding work. Its superior welding characteristics make it an excellent wire to weld with, and its fully all-position weldable design ensures a high deposition rate. The wire has excellent wire feed properties and exceptionally good mechanical properties, such as high impact toughness and low hydrogen content. Its consistent quality makes it a reliable choice for MAG welding.



  • Rutile flux-cored wire for all-position high-quality welding work

  • Excellent wire to weld with, thanks to its superior welding characteristics

  • Fully all-position weldable wire and high deposition rate

  • Excellent wire feed properties

  • Excellent mechanical properties (CVN 47 J, -30°C)

  • Low hydrogen content (HDM < 5 ml/100 g), consistent quality

  • Consistent quality

  • Well suited to root pass welding against a ceramic backing
Proof of Performance

AWS A5.20-95 E71T-1 M-JH4 ET1TC-H4


EN ISO 17632-A T46 3 P M 1 H5

Notice

Power type/Shielding gas


DC+ M21 Ar+ > 5–25% CO2 (EN 439) 15–25 l/min


C1 Active gas 100% CO2

AWS A5.20-95 E71T-1 M-JH4 ET1TC-H4


EN ISO 17632-A T46 3 P M 1 H5