Welcome to Würth Finland For trade customers only
Flux-cored welding wire Outershield 81K2-H

For detailed information, other images and documents, please select individual articles from the following table.

Flux-cored welding wire Outershield 81K2-H

MAG rutile flux-cored wire offers superior weldability and excellent mechanical properties at low temperatures. Ideally suited to offshore applications.
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
Outershield OS81K2-H is a MAG rutile flux-cored wire for low operating temperatures, a gas-shielded flux-cored wire alloyed with 1.5% Ni, Ti and B. This wire is ideally suited to offshore applications and similar environments, offering superior weldability and excellent mechanical properties. Its low hydrogen level and consistent quality ensure excellent feed properties, making it a reliable tool for welding work where top quality is required.



  • MAG rutile flux-cored wire for low operating temperatures

  • Gas-shielded flux-cored wire alloyed with 1.5% Ni, Ti and B

  • Used in offshore applications and similar environments

  • Superior weldability: low spatter, good bead appearance

  • Excellent mechanical properties (CVN 80 J, -60°C)

  • Low hydrogen level (H DM

  • Consistent quality

  • Excellent feed properties
Proof of Performance

AWS A5.29/A5.29M E81T1-K2M-JH4 (all Ø)


EN ISO 17632-A T50 6 1.5Ni P M 2 H5 (Ø 1.2 mm)

Notice

Power type/Shielding gas


DC+ M21 Ar+ > 15–25% CO2 (EN 439) 15 –25 l/min

AWS A5.29/A5.29M E81T1-K2M-JH4 (all Ø)


EN ISO 17632-A T50 6 1.5Ni P M 2 H5 (Ø 1.2 mm)