Welcome to Würth Finland For trade customers only
Flux-cored welding wire Cor-A-Rosta P309L

For detailed information, other images and documents, please select individual articles from the following table.

Flux-cored welding wire Cor-A-Rosta P309L

COR-A-ROSTA P309L rutile flux-cored wire is suitable for positional welding of stainless steels and dissimilar joints. The wire has good crack resistance and the slag is easily removable. .
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
COR-A-ROSTA P309L shielding gas welding wire is a CrNi-alloyed rutile flux-cored wire specially designed for positional welding of stainless steels and dissimilar joints. It is also highly suitable for welding buffer layers, and it offers excellent weldability with easily removable slag. The product provides good crack resistance.



  • CrNi-alloyed rutile flux-cored wire for positional welding

  • For stainless steels and dissimilar joints (SST/FE)

  • Also suitable for welding buffer layers

  • Excellent weldability and easily removable slag

  • Good crack resistance
Proof of Performance
  • AWS A5.22 E 309LT0- 1/-4

  • EN ISO 17633-A 23 12 L P C/M 2
Notice

Power type/Shielding gas


DC+


Ar+ (>5–25%) CO2 (EN 439: M21)


100% CO2 (EN 439: C1)


Flow: 15 - 25 L/min

  • AWS A5.22 E 309LT0- 1/-4

  • EN ISO 17633-A 23 12 L P C/M 2