For detailed information, other images and documents, please select individual articles from the following table.
Flux-cored welding wire Cor-A-Rosta P316L
High-quality MAG rutile flux-cored wire for positional welding. Excellent wire feed properties and an easy-to-use weld with a bright surface. The perfect choice for stainless and acid-resistant steels.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
COR-A-ROSTA P316L rutile flux-cored wire is the perfect choice for positional welding of stainless and acid-resistant steels. Its excellent wire feed properties and easy-to-use weld with a bright surface make welding effortless and efficient. A stable arc and low spatter ensure a high-quality end result, while good slag detachability makes work easier.
- Gas-shielded stainless/acid-resistant flux-cored wire for positional welding
- RST/HST for steels
- Excellent wire feed properties and easy-to-use bright weld appearance
- Stable arc
- Minimal splashes
- Good slag removal
- AWS A5.22 E 316LT1-1/-4
- EN ISO 17633-A 19 12 3 L P C/M2
Power type/Shielding gas
DC+
Ar+ (>5–25%) CO2 (EN 439: M21)
100% CO2 (EN 439: C1)
Flow: 15 - 25 L/min
- AWS A5.22 E 316LT1-1/-4
- EN ISO 17633-A 19 12 3 L P C/M2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!