Silver solder AG40
- Coated, separate run is not needed
- Most commonly used to join different metals together
- Copper - to copper, copper - to brass, copper - to iron, copper - stainless steel, either one to the other or cross depending on the material selection of the parts to be connected, of course according to the requirements of the application
The product is suitable, for example,
- For stainless, acid-resistant steels
- For carbide pieces
- For all steels
- For copper, copper alloys
- For nickel and nickel alloys
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!