Welcome to Würth Finland For trade customers only
Silver hard-solders AG40

For detailed information, other images and documents, please select individual articles from the following table.

Silver hard-solders AG40

Cadmium-free

See product details

Available in 2 version
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
Silver solder AG40


  • Coated, separate run is not needed

  • Most commonly used to join different metals together

  • Copper - to copper, copper - to brass, copper - to iron, copper - stainless steel, either one to the other or cross depending on the material selection of the parts to be connected, of course according to the requirements of the application


The product is suitable, for example,


  • For stainless, acid-resistant steels

  • For carbide pieces

  • For all steels

  • For copper, copper alloys

  • For nickel and nickel alloys