For detailed information, other images and documents, please select individual articles from the following table.
Digital spirit level with 2 displays
Waterproof and dust-proof spirit level with 2 digital displays, no calibration needed for precise measurements in harsh conditions
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Comfortable to read
- Very easy to read in any position
- Large front LCD display with backlight for clear display
- A second display on the top makes it easier to read in vertical applications
- Automatic rotation of the display when moving from normal measurement to overhead measuring to ensure the optimal reading position
Acoustic tilt guide that can be switched off
- Makes it possible to use in hard-to-reach areas where the display is difficult to see
Robust and practical
- Low-torsion housing for high stability and a long service life
- The smooth powder-coated surface is easy to clean
- Can be cleaned with water due to IP67 protection rating
- Can be operated for up to 400 hours without illumination
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!