For detailed information, other images and documents, please select individual articles from the following table.
Body solder stick Bera LT
High-quality lead alloy solder, melting temperature +188°...+250°C. Suitable for a working temperature of +200°...+240°C. The perfect choice for demanding metalworking applications.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Bera LT solder is a high-quality alloy containing tin, lead and antimony to achieve an optimum melting and working temperature. Its melting range is +188°...+250°C and the working temperature is +200°...+240°C, making it ideal for soldering applications involving tools, machines and equipment. The product offers the user ease and safety in operation, whether for a small repair job or a larger project. Bera LT solder is a reliable and practical choice for anyone who values high-quality and efficient solder.
- Alloy approx. tin 27.5%, Pb lead 71%, Sb antimony 1.5%
- Melting temperature +188°...+250°C
- Working temperature +200°...+240°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!