Welcome to Würth Finland For trade customers only
Solenoid valve 3/2 electrically operated CAMOZZI

For detailed information, other images and documents, please select individual articles from the following table.

Solenoid valve 3/2 electrically operated CAMOZZI

Solenoid valves with electrical actuation and spring return are available in NC (closed) or NO (open) versions

See product details

Available in 11 version
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
Solenoid valves with electrical actuation and spring return are available in both NC (normally closed) and NO (normally open) versions.



  • Two positions and three ports

  • Electrically actuated, spring return

  • Versions: NC (normally closed) and NO (normally open)

  • Available in two different body sizes (series 3 and 4)

  • Various connection threads available
NoticeSolenoid must be ordered separately.
Also available with electro-pneumatic control