Welcome to Würth Finland For trade customers only
Spacer SPEEDIES ceiling
Spacer SPEEDIES ceiling - 1
Spacer SPEEDIES ceiling - 2

For detailed information, other images and documents, please select individual articles from the following table.

Spacer SPEEDIES ceiling

Increased speed on the construction site: Fast-installation spacers for horizontal reinforcement

See product details

Available in 6 version
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
Quick and easy application


  • 3x faster placement than traditional spacers

  • No tilting when placing

  • Protects back and knees

  • Spikes on this version prevent slipping


Easy, cost-saving transport


  • Efficient transport on Euro pallets: One pallet is sufficient for a surface area of up to 1,750 m²

  • Only two SPEEDIES joints are required for a detached house


Ceiling version


  • For optimal concrete flow

  • Reduced visibility in the finished concrete surface


Material required: approx. 100-150 pieces per 100 m2

Notice
  • PVC-free
Application area