For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Extra-strong, stable light metal rectangular profile with two handles
Two milled measuring surfaces
- Achieve a very high degree of accuracy, even for overhead measurements
- 2 vertical and 1 horizontal bubble
Vertical bubble with plumb site
- Enables reading from different perspectives of the bubble
Fluorescent bubble liquid with high resistance to UV radiation
Acrylic glass bubble block
- Easy to clean
- Very good readability and long service life
Shock-absorbing rubberised end caps
Red electrostatic powder coating
Measuring accuracy
- Normal position 0.029° = 0.5 mm/m
- Overhead measurement = 0.75 mm/m
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!