For detailed information, other images and documents, please select individual articles from the following table.
Taper bored sprocket Simplex
Simplex taper bored sprocket with taper bush mounting for European standard (BS) roller chain.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Taper bush sprocket enables installation on standard shaft sizes without machining Sizes available for 06B-1 - 20B-1 roller chain. Taper bushes for standard shaft bores are also available in our range.
- Sprocket compliant with DIN 8187 - ISO/R 606
- With taper bush mounting on the shaft
- Material steel C45E - UNI EN 10083-1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!