Welcome to Würth Finland For trade customers only
Staple gun GB 1540E

For detailed information, other images and documents, please select individual articles from the following table.

Staple gun GB 1540E

Small stapler for fastening MDF panels and other similar materials under 15 mm thickness to wood. Boards, packaging, cladding etc. Uses Würth GB series staples 15–40 mm.
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
The GB 1540E stapler offers excellent visibility of the fastening point, making precise work easier. Depth adjustment and quick nose cleaning function make working effortless and efficient. The rubber-coated handle adds comfort, ensuring a good grip and reducing fatigue even during prolonged use. Depth of drive adjustment and adjustable exhaust air direction make working even easier and more comfortable. This stapler is a perfect choice for those who value comfort and safety at work.



  • Good target visibility

  • Excellent stapling result thanks to depth adjustment and tip cleaning function

  • Rubber-coated handle for increased comfort

  • Vibration below EN 12100

  • Staple thread thickness 1.1x1.3 mm