Welcome to Würth Finland For trade customers only
Staple gun M 1040E

For detailed information, other images and documents, please select individual articles from the following table.

Staple gun M 1040E

Small stapler for fastening MDF panels and other similar materials under 15 mm thickness to wood. Boards, packaging, cladding etc. Uses Würth M series staples 10–40 mm.
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
The M 1040E stapler offers excellent visibility of the fastening point as well as depth adjustment and a quick nose cleaning function to facilitate work. The rubber-coated handle ensures comfortable and ergonomic working. In addition, the depth of drive and exhaust air direction can be easily adjusted, making the tool safer and more efficient to use. This stapler provides user comfort and safety while ensuring a high-quality result.



  • Good target visibility

  • Excellent stapling result thanks to depth adjustment and tip cleaning function

  • Rubber-coated handle for increased comfort

  • Two actuation options: single actuation or contact actuation