Welcome to Würth Finland For trade customers only
Pilot drill Power-Max

For detailed information, other images and documents, please select individual articles from the following table.

Pilot drill Power-Max

Pilot drill Karnach Power Max for carbide-tipped hole saws.

See product details

Available in 2 version
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
This pilot drill offers high positioning accuracy, enabling precise drilling start with the hole saw at the desired point.



  • Pilot drill Karnach Power Max for carbide-tipped hole saws

  • HSS drill bit

  • 6 mm pilot drill for 14–60 mm hole saws and 8 mm drill bit for 60.5–120 mm hole saws