For detailed information, other images and documents, please select individual articles from the following table.
Blind stud countersunk head
Structural blind rivets are significantly stronger than standard blind rivets in terms of mechanical properties and provide better resistance to load and vibration.
Typical applications include various frame structures, truck bodies, and machinery and equipment exposed to vibration.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Structural blind rivet, countersunk head steel zinc plated, offers high shear and tensile strength as well as excellent vibration resistance. Wide grip range and good hole-filling capacity make it a versatile and practical fastening solution for various applications. The highly expanding rivet compensates for irregular holes, and the mandrel locks into the rivet after setting, ensuring a high-quality joint. Made of steel/steel material.
- High shear and tensile strength, excellent vibration resistance.
- Wide grip range.
- Excellent hole-filling capacity due to the highly expanding rivet.
- The highly expanding rivet compensates for irregular, misaligned or oversized holes.
- Mandrel locks into the rivet after setting
- Material steel/steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!