Welcome to Würth Finland For trade customers only
Pocket torch with a charging dock Suprabeam Q5xr Defend
Pocket torch with a charging dock Suprabeam Q5xr Defend - 1
Pocket torch with a charging dock Suprabeam Q5xr Defend - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pocket torch with a charging dock Suprabeam Q5xr Defend

Suprabeam Q5xr Defend is a powerful tactical torch designed specifically for the military, police and security industries.

See product details

Available in 1 version
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
The body of the Q5xr Defend torch is anodised black, and the torch includes many tactical features


  • Impact frames in front and rear

  • anti-roll attachment

  • Tactical belt-case with silent magnetic lock

  • Powerful strobe light.


Q5xr Defend's advance electronics are designed to maintain


  • Long-term high light output

  • To decrease power consumption

  • To reduce the heat output of the LEDs


Q5xr comes with a handy charging dock that can be set up e.g., at


  • workstations, in vehicles, on transit routes

  • at entrances to buildings/rooms.
NoticeBattery: 18650 Li-ion 3300mAh (12.21 Wh) 3.7 V

2 Years Warranty