Welcome to Würth Finland For trade customers only
Heat-resistant surface sealant

For detailed information, other images and documents, please select individual articles from the following table.

Heat-resistant surface sealant

For sealing surfaces and flanges at temperatures up to +200°C. Excellent resistance to vibration and oscillation.

See product details

Available in 2 version
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
The surface and flange sealant is designed to withstand temperatures up to +200°C. It offers excellent resistance to vibration and oscillation, making it a reliable choice for sealing machinery and equipment.



  • For sealing surfaces and flanges

  • Heat tolerance +200°C

  • Max. gap 0.5 mm

  • Excellent resistance to vibration and oscillation