For detailed information, other images and documents, please select individual articles from the following table.
3-way surface mounted socket
With one power USB-C/A double socket and two power sockets for charging and operating several electronic devices
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- 2x USB connections: 1x USB-C and 1x USB-A
- USB output: 5 V DC and 3.6 A total
- 2x power sockets: 12-24 V
- With integrated voltage converter and blue LED
- For electronic devices that can be charged via 5 V USB
- E1 approval
- Energy consumption: 1 mA
- Overload protection, over-temperature protection, reverse polarity protection, short circuit protection, overvoltage protection in the event of voltage spikes of short duration
- Attachment using included screws
- Pre-assembled cable connection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!