For detailed information, other images and documents, please select individual articles from the following table.
Surface roughness tester MarSurf M 310
Compact mobile surface roughness measuring instrument with direct document printing and pre-programmed measurement functions.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Portable surface roughness measurement – guaranteed success!
- Compact surface roughness measuring instrument for mobile use. Easy and intuitive operation, as simple as using a smartphone.
- Large, illuminated 4.3" TFT touch display
- Adjustable display
- Micro-USB interface for remote control using ASCII commands, e.g. with software for statistical process control
- USB-A interface for connecting, for example, a USB wireless adapter or the USB / Bluetooth® compatible Star Micronics SM-L200 printer
- Wireless transfer of measurement results via wireless adapter to the free MarCom software
- Remote start of measurement by cable or wirelessly
- Connection of a scanner for automatic start of measuring programs or for reading protocol texts via barcode or QR code
- Determination of cut-off line C in ±µm or % Rz values for parameters Rmr and tp
- Data storage as TXT, X3P, CSV or PDF file
- Transfer of measurement data and results alternatively via the USB / Bluetooth® compatible Star Micronics SM-L200 printer or by cable
- Complies with IATF 16949 – secure traceability with MarConnect
- Print directly to a mobile printer (optionally or in a ready package with printer)
- Create complete PDF measurement reports directly on the measuring instrument
- Customer-specific comments for the PDF measurement report can be entered directly in the MarSurf M 310
- Display and printout of MRC and ADC diagrams
- Storage of measuring programs (quickly and easily)
- Operation independent of mains power: over 1200 measurements without recharging the battery
- All-in-one solution.
- Small and lightweight (approx. 500 g)
- Device flexibility: detachable operating unit
- 31 roughness parameters: offers the same functionality as a laboratory instrument
- Roughness standard integrated into the device reduces errors
- Quick access to frequently used functions via the Favourites list saved on the display
- Automatic cut-off selection: ensures correct measurement results even for non-experts
- Versions with transverse drive unit are also available: MarSurf M 310 / M 310 C2 for transverse measurement / M 310 with printer, M 310 C2 or MarSurf M 310 package without probe
- Free MarWin Easy Roughness Viewer software for additional documentation (statistics, multiple profiles and results on one page, etc.) available for download from the Mahr website
Package contents:
- MarSurf M 310 base unit
- Operating unit (detachable)
- 1 complies with CE PHT6-350 standard
- Built-in rechargeable battery
- Roughness standard integrated into the device (detachable), includes Mahr calibration certificate
- Probe protector / V-block holder
- Charger / 3 adapters height adjustment (integrated)
- Carrying case with shoulder strapUSB cable
- Hand support with height adjustment (pair) Roughness standard integrated into the device (detachable), includes Mahr calibration certificate
- Extension cable for operating unit (length 1.2 m)
- User manual
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!