For detailed information, other images and documents, please select individual articles from the following table.
Surface roughness tester MarSurf M 410
Simple, innovative, flexible – modern surface measurement technology for handheld use
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Practical surface roughness tester in portable format
- Easy and intuitive operation, as simple as using a smartphone
- Large, backlit 4.3" TFT touch display
- Rotatable display
- Magnetic probe holder, quick probe replacement without tools
- Thanks to the contact probe: measurements for both roughness and waviness – no need for a separate measuring station, determination of R, W and P parameters
- Easy alignment of the probe system: tilt can be corrected easily using menu-based graphic instructions
- Process and material safety thanks to automatic zeroing
- Micro-USB interface for remote control using ASCII commands, e.g. via statistical process control software
- USB-A interface for connecting, for example, a USB wireless adapter or a USB / Bluetooth® Star Micronics SM-L200 printer
- Wireless transfer of measurement results via wireless adapter to the free MarCom software
- Connection of a scanner for automatic start of measurement programs or for reading protocol texts using barcode or QR code
- Determination of profile section C in µm units or % Rz for parameters Rmr and tp
- Data storage as TXT, X3P, CSV and PDF files
- Transfer of measurement protocols and data either wirelessly or by cable
- Complies with IATF 16949 – secure traceability with MarConnect
- Creation of complete PDF reports directly on the device
- Customer-specific comments for PDF protocols can be entered directly in the MarSurf M 410
- Display and printout of MRC and ADC curves
- Operation independent of mains power: over 1200 measurements without recharging the battery
- Flexible device: detachable operating unit
- More than 50 parameters: offers laboratory-grade performance in a portable measuring instrument
- Parameters Ra, Rq, Rz, Rz (JIS), Rz (Ry (JIS) corresponds to Rz), Rmax, Rp, Rp (ASME), Rpm (ASME), Rv, R3z, Rk, Rpk, Rvk, Mr1, Mr2, A1, A2, Vo, Rt, RPc, Rmr (tp (JIS, ASME) corresponds to Rmr), RSm, RS, Rdq, RSk, Rku, Rdc, RHtp, Pdc, Pa, Pt, PMr, Wa, Wq, WSm, WSk, Wt, CR, CF, CL, R, Ar, Rx, W, AW (MOTIF), Wx (MOTIF), Wte (MOTIF), NW (MOTIF), NR (MOTIF), NCRX (MOTIF), CPM (MOTIF)
- Probe 2 μm; 5 μm
- Measuring principle contact-type stylus measurement method
- Probe inductive contactless probe system (skidless)
- Measurement range
- 500 µm (±250 µm) with probe arm length 45 mm
- 1500 µm (±750 µm) with probe arm length 135 mm
- Measuring force 0.00075 N
- Measuring speed 0.1 mm/s; 0.5 mm/s; 1.0 mm/s
- Traversing speed 3 mm/s
- Weight: operating unit: 1120 g, measuring instrument: 300 g
Package contents:
- MarSurf M 410 operating unit
- Operating unit MD 26
- 1 standard probe arm BFW A 10–45–2/90°, compliant with standards
- Docking station for operating unit
- Probe protector
- Built-in rechargeable battery
- Charger / 3 mains adapters
- Height adjustment (integrated)
- USB cable
- Extension cable for operating unit (length 1.2 m)
- User manual
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!