For detailed information, other images and documents, please select individual articles from the following table.
Welding TIG electrode black
TIG electrodes with 1% lanthanum. Excellent ignition properties. Suitable for many highly alloyed metals, such as aluminium, copper and stainless steel.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Black TIG electrode WL10 is an excellent choice for welding, as it contains 1% lanthanum and is suitable for both direct current and alternating current welding. The electrode is suitable for a wide range of materials, including aluminium, copper, stainless steel and titanium. Lanthanated electrodes offer excellent ignition properties.
- Colour: black
- 1% lanthanum
- Current type: AC/DC
- WL10
- The lanthanum oxide ensures good ignition properties.
Standard DIN/EN 26848
aluminium, aluminium alloys, copper, bronze, stainless steel, titanium
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!