Austenitic ferritic duplex — solid wire made from stainless 22Cr9Ni3Mo steel alloy. The wire has high tensile strength and resistance to cracking caused by pitting corrosion and stress corrosion.
Suitable for welding, combining and coating stainless steels of a similar composition (duplex).
It can be magnetised and polished.
Pitting corrosion index PRE =35.
Weldable materials:
Steel classes EN 10088-1/-2 mat.no./UNS
Duplex stainless steels
- X2 CrNiMoN 22 5 3 1.4462/S31803
- X2 CrNiMoN 22 5 3 1.4417/S31500
- X2 CrNiN 23-4 1.4362/S32304
- X3 CrNiMoN 27-5-2 1.4460/S31200
- X2 CrNiMoN 21 5 1 1.4162/S32101
Classification:
AWS A5.9 ER2209
EN ISO 14343-A G/W 22 9 3 N L
Material no. 1.4462
- AWS A5.9 ER2209
- EN ISO 14343-A G/W 22 9 3 N L
Applications: Petrochemical and offshore industry (e.g. sheets, piping), where much higher corrosion resistance is required than can be provided by austenitic stainless steel
in environments with high levels of chloride and in temperatures ranging from 50°C–300°C.
Applications: Acid gas industry, transportation of chemical products, applications aimed at reducing contamination, pulp and paper industry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!